- Gray Iron Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Hub Diameter (in) | 6.375 |
| Diametral Pitch | 4 |
| Length Through Bore | 4.375 in |
| Bore Type | Bushed Bore |
| Pitch Diameter | 40 in |
| Number of Teeth/Threads | 160 |
| Length Through Bore (in) | 4.375 |
| Pitch Diameter (in) | 40 |
| Gear Construction | Spoked |
| Bore (Max) (in) | 4.25 |
| Bore Size (in) | 1.6875 |
| Bushing Bore Size (in) | 1.6875 to 4.2500 |
| Outside Diameter (in) | 40.5 |
| Hub Projection (in) | 0.875 |
| Pressure Angle | 20 degrees |
| Overall Length (in) | 4.75 |
| Face Width (in) | 3.5 |
| No. of Teeth | 160 |
| Standards Met | AGMA |
| Material | Gray Iron |
| Bore (Min) (in) | 1.6875 |
| Weight | 250.0 LB |
| EAN or UPC | 662289062102 |

