- Gray Iron Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
| Standards Met | AGMA |
| Bore (Max) (in) | 2 |
| Hub Projection (in) | 1.25 |
| Diametral Pitch | 8 |
| Bore (Min) (in) | 1.125 |
| Bore Size (in) | 1.125 |
| Number of Teeth/Threads | 80 |
| Pitch Diameter (in) | 10 |
| No. of Teeth | 80 |
| Length Through Bore | 2.750 in |
| Overall Length (in) | 2.75 |
| Face Width (in) | 1.5 |
| Bore Type | Minimum Plain Bore |
| Outside Diameter (in) | 10.25 |
| Length Through Bore (in) | 2.75 |
| Hub Diameter (in) | 3.25 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 10 in |
| Material | Gray Iron |
| Weight | 16.95 LB |
| EAN or UPC | 662289266883 |

