- Gray Iron Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Length Through Bore (in) | 1.9375 |
| Standards Met | AGMA |
| Bore (Min) (in) | 0.5 |
| Bushing Bore Size (in) | 0.5000 to 1.7500 |
| Diametral Pitch | 8 |
| Bore (Max) (in) | 1.75 |
| Pitch Diameter | 8 in |
| Hub Diameter (in) | 3 |
| Pressure Angle | 20 degrees |
| Number of Teeth/Threads | 64 |
| Face Width (in) | 1.5 |
| Hub Projection (in) | 0.4375 |
| Outside Diameter (in) | 8.25 |
| Pitch Diameter (in) | 8 |
| Gear Construction | Spoked |
| Length Through Bore | 1.9375 in |
| Material | Gray Iron |
| No. of Teeth | 64 |
| Overall Length (in) | 2.1875 |
| Bore Type | Bushed Bore |
| Bore Size (in) | 0.5 |
| Weight | 9.86 LB |
| EAN or UPC | 662289177936 |

