- Gray Iron Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- When you think "Special" Gears - Think Browning
| Pitch Diameter | 15 in |
| Material | Gray Iron |
| Outside Diameter (in) | 15.25 |
| Bore (Min) (in) | 0.75 |
| Length Through Bore | 2.375 in |
| Face Width (in) | 1.5 |
| Diametral Pitch | 8 |
| Overall Length (in) | 2.78125 |
| Hub Projection (in) | 1 |
| No. of Teeth | 120 |
| Bore Size (in) | 0.75 |
| Standards Met | AGMA |
| Number of Teeth/Threads | 120 |
| Bore Type | Bushed Bore |
| Bushing Bore Size (in) | 0.7500 to 2.6875 |
| Hub Diameter (in) | 4.125 |
| Gear Construction | Spoked |
| Bore (Max) (in) | 2.6875 |
| Pressure Angle | 20 degrees |
| Length Through Bore (in) | 2.5 |
| Pitch Diameter (in) | 15 |
| Weight | 25.9 LB |
| EAN or UPC | 662289238071 |

