- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
| No. of Teeth | 16 |
| Hub Diameter (in) | 1.3125 |
| Bore (Max) (in) | 0.75 |
| Length Through Bore | 1.875 in |
| Outside Diameter (in) | 1.8 |
| Standards Met | AGMA |
| Face Width (in) | 1.25 |
| Bore (Min) (in) | 0.75 |
| Bore Type | Minimum Plain Bore |
| Hub Projection (in) | 0.625 |
| Bore Size (in) | 0.75 |
| Diametral Pitch | 10 |
| Pressure Angle | 20 degrees |
| Pitch Diameter (in) | 1.6 |
| Length Through Bore (in) | 1.875 |
| Number of Teeth/Threads | 16 |
| Material | Steel |
| Pitch Diameter | 1.6 in |
| Overall Length (in) | 1.875 |
| Weight | 0.72 LB |
| EAN or UPC | 662289042982 |

