- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Number of Teeth/Threads | 20 |
| Pitch Diameter (in) | 2 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 2 in |
| Bore (Max) (in) | 1 |
| Bore (Min) (in) | 0.875 |
| Outside Diameter (in) | 2.2 |
| No. of Teeth | 20 |
| Standards Met | AGMA |
| Length Through Bore | 1.875 in |
| Bore Type | Minimum Plain Bore |
| Face Width (in) | 1.25 |
| Diametral Pitch | 10 |
| Overall Length (in) | 1.875 |
| Hub Projection (in) | 0.625 |
| Bore Size (in) | 0.875 |
| Material | Steel |
| Length Through Bore (in) | 1.875 |
| Hub Diameter (in) | 1.71875 |
| Weight | 1.2 LB |
| EAN or UPC | 662289246496 |

