- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
| Bore (Max) (in) | 1.375 |
| No. of Teeth | 25 |
| Number of Teeth/Threads | 25 |
| Pressure Angle | 20 degrees |
| Bore (Min) (in) | 0.875 |
| Overall Length (in) | 1.875 |
| Bore Type | Minimum Plain Bore |
| Bore Size (in) | 0.875 |
| Length Through Bore (in) | 1.875 |
| Pitch Diameter | 2.5 in |
| Standards Met | AGMA |
| Material | Steel |
| Diametral Pitch | 10 |
| Outside Diameter (in) | 2.7 |
| Length Through Bore | 1.875 in |
| Pitch Diameter (in) | 2.5 |
| Hub Diameter (in) | 2.21875 |
| Face Width (in) | 1.25 |
| Hub Projection (in) | 0.625 |
| Weight | 2.1 LB |
| EAN or UPC | 662289206544 |

