- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- Browning Minimum Bore Spur Gear
- When you think "Special" Gears - Think Browning
| Material | Steel |
| Length Through Bore (in) | 2.25 |
| Hub Diameter (in) | 2.625 |
| Number of Teeth/Threads | 30 |
| Pitch Diameter | 3 in |
| Pressure Angle | 20 degrees |
| Overall Length (in) | 2.25 |
| Outside Diameter (in) | 3.2 |
| Hub Projection (in) | 1 |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 30 |
| Bore (Min) (in) | 0.875 |
| Length Through Bore | 2.250 in |
| Diametral Pitch | 10 |
| Face Width (in) | 1.25 |
| Standards Met | AGMA |
| Pitch Diameter (in) | 3 |
| Bore (Max) (in) | 1.75 |
| Bore Size (in) | 0.875 |
| Weight | 3.65 LB |
| EAN or UPC | 662289126576 |

