- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
| Bushing Bore Size (in) | 1.0000 to 2.0000 |
| Diametral Pitch | 10 |
| Standards Met | AGMA |
| Pitch Diameter | 5.5 in |
| Bore (Max) (in) | 2 |
| No. of Teeth | 55 |
| Overall Length (in) | 2.25 |
| Outside Diameter (in) | 5.7 |
| Length Through Bore (in) | 2.25 |
| Face Width (in) | 1.25 |
| Gear Construction | Plain |
| Length Through Bore | 2.250 in |
| Bore Type | Minimum Plain Bore |
| Hub Diameter (in) | 3 |
| Number of Teeth/Threads | 55 |
| Bore Size (in) | 1 |
| Pressure Angle | 20 degrees |
| Bore (Min) (in) | 1 |
| Pitch Diameter (in) | 5.5 |
| Material | Steel |
| Hub Projection (in) | 1 |
| Weight | 10.02 LB |
| EAN or UPC | 662289146567 |

