- Steel Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Number of Teeth/Threads | 55 |
| Bore (Max) (in) | 1.75 |
| Material | Steel |
| Pitch Diameter | 5.5 in |
| Length Through Bore (in) | 2.1875 |
| Bore Type | Bushed Bore |
| Face Width (in) | 1.25 |
| Bore (Min) (in) | 0.5 |
| Length Through Bore | 2.1875 in |
| No. of Teeth | 55 |
| Outside Diameter (in) | 5.7 |
| Hub Projection (in) | 0.6875 |
| Bore Size (in) | 0.5 |
| Standards Met | AGMA |
| Hub Diameter (in) | 3 |
| Pressure Angle | 20 degrees |
| Pitch Diameter (in) | 5.5 |
| Diametral Pitch | 10 |
| Overall Length (in) | 2.1875 |
| Weight | 7.34 LB |
| EAN or UPC | 662289127764 |

