- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Pitch Diameter | 1.5 in |
| Pitch Diameter (in) | 1.5 |
| Pressure Angle | 20 degrees |
| No. of Teeth | 18 |
| Number of Teeth/Threads | 18 |
| Material | Steel |
| Standards Met | AGMA |
| Hub Diameter (in) | 1.25 |
| Bore (Min) (in) | 0.75 |
| Overall Length (in) | 1.625 |
| Bore (Max) (in) | 0.75 |
| Bore Size (in) | 0.75 |
| Face Width (in) | 1 |
| Length Through Bore (in) | 1.625 |
| Bore Type | Minimum Plain Bore |
| Hub Projection (in) | 0.625 |
| Diametral Pitch | 12 |
| Outside Diameter (in) | 1.66 |
| Length Through Bore | 1.625 in |
| Weight | 0.935 LB |
| EAN or UPC | 662289266203 |

