- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
| Bore Type | Minimum Plain Bore |
| Diametral Pitch | 12 |
| Number of Teeth/Threads | 21 |
| Standards Met | AGMA |
| Outside Diameter (in) | 1.91 |
| Length Through Bore | 1.625 in |
| Bore (Min) (in) | 0.75 |
| No. of Teeth | 21 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 1.75 in |
| Hub Diameter (in) | 1.5 |
| Face Width (in) | 1 |
| Bore Size (in) | 0.75 |
| Bore (Max) (in) | 0.875 |
| Material | Steel |
| Length Through Bore (in) | 1.625 |
| Pitch Diameter (in) | 1.75 |
| Overall Length (in) | 1.625 |
| Hub Projection (in) | 0.625 |
| Weight | 0.8 LB |
| EAN or UPC | 662289306251 |

