- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
| Length Through Bore (in) | 1.875 |
| Material | Steel |
| Bore Size (in) | 0.875 |
| Outside Diameter (in) | 4.66 |
| Overall Length (in) | 1.875 |
| Pitch Diameter (in) | 4.5 |
| Length Through Bore | 1.875 in |
| Number of Teeth/Threads | 54 |
| Diametral Pitch | 12 |
| Face Width (in) | 1 |
| Pressure Angle | 20 degrees |
| No. of Teeth | 54 |
| Bore Type | Minimum Plain Bore |
| Hub Diameter (in) | 2.5 |
| Bore (Max) (in) | 1.625 |
| Pitch Diameter | 4.5 in |
| Standards Met | AGMA |
| Bore (Min) (in) | 0.875 |
| Hub Projection (in) | 0.875 |
| Weight | 5.44 LB |
| EAN or UPC | 662289256372 |

