- Steel Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Number of Teeth/Threads | 36 |
| Pitch Diameter | 3 in |
| Overall Length (in) | 1.625 |
| Length Through Bore (in) | 1.625 |
| Bore (Max) (in) | 1.5 |
| Outside Diameter (in) | 3.16 |
| Bore Type | Bushed Bore |
| Pressure Angle | 20 degrees |
| Hub Diameter (in) | 2.5 |
| Material | Steel |
| Bore (Min) (in) | 0.375 |
| Pitch Diameter (in) | 3 |
| No. of Teeth | 36 |
| Hub Projection (in) | 0.4375 |
| Bore Size (in) | 0.375 |
| Face Width (in) | 1 |
| Length Through Bore | 1.625 in |
| Diametral Pitch | 12 |
| Standards Met | AGMA |
| Weight | 1.44 LB |
| EAN or UPC | 662289167647 |

