- Steel Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Hub Projection (in) | 0.4375 |
| Pressure Angle | 20 degrees |
| No. of Teeth | 48 |
| Bore Type | Bushed Bore |
| Standards Met | AGMA |
| Outside Diameter (in) | 4.16 |
| Face Width (in) | 1 |
| Number of Teeth/Threads | 48 |
| Pitch Diameter | 4 in |
| Pitch Diameter (in) | 4 |
| Bore (Min) (in) | 0.375 |
| Material | Steel |
| Hub Diameter (in) | 2.5 |
| Length Through Bore (in) | 1.625 |
| Overall Length (in) | 1.625 |
| Bore Size (in) | 0.375 |
| Length Through Bore | 1.625 in |
| Diametral Pitch | 12 |
| Bore (Max) (in) | 1.5 |
| Weight | 2.98 LB |
| EAN or UPC | 662289147601 |

