- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Number of Teeth/Threads | 15 |
| Pressure Angle | 20 degrees |
| Outside Diameter (in) | 1.06 |
| Bushing Bore Size (in) | 0.3750 to 0.5000 |
| Gear Construction | Plain |
| Length Through Bore | 1.250 in |
| Standards Met | AGMA |
| Bore Size (in) | 0.375 |
| Material | Steel |
| Length Through Bore (in) | 1.25 |
| Hub Diameter (in) | 0.75 |
| Pitch Diameter (in) | 0.938 |
| Diametral Pitch | 16 |
| No. of Teeth | 15 |
| Bore (Min) (in) | 0.375 |
| Overall Length (in) | 1.25 |
| Face Width (in) | 0.75 |
| Bore (Max) (in) | 0.5 |
| Bore Type | Minimum Plain Bore |
| Hub Projection (in) | 0.5 |
| Pitch Diameter | 0.938 in |
| Weight | 0.2 LB |
| EAN or UPC | 662289275984 |

