- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
- Browning Minimum Bore Spur Gear
| Pitch Diameter | 4.5 in |
| Bore (Max) (in) | 1.625 |
| Hub Diameter (in) | 2.5 |
| Hub Projection (in) | 0.75 |
| Number of Teeth/Threads | 72 |
| Standards Met | AGMA |
| Material | Steel |
| Bore Size (in) | 0.75 |
| Diametral Pitch | 16 |
| Outside Diameter (in) | 4.62 |
| No. of Teeth | 72 |
| Bore Type | Minimum Plain Bore |
| Bore (Min) (in) | 0.75 |
| Length Through Bore (in) | 1.5 |
| Pressure Angle | 20 degrees |
| Pitch Diameter (in) | 4.5 |
| Length Through Bore | 1.500 in |
| Overall Length (in) | 1.5 |
| Face Width (in) | 0.75 |
| Weight | 4.265 LB |
| EAN or UPC | 662289126118 |

