- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
| Bore Size (in) | 0.375 |
| Bore Size | 0.375 in |
| Standards Met | AGMA |
| Bore Type | Bored to Size |
| Hub Projection (in) | 0.5 |
| Pitch Diameter | 0.875 in |
| Hub Diameter (in) | 0.6875 |
| Pitch Diameter (in) | 0.875 |
| Diametral Pitch | 16 |
| Length Through Bore | 1.250 in |
| Outside Diameter (in) | 1 |
| Material | Steel |
| Face Width (in) | 0.75 |
| No. of Teeth | 14 |
| Number of Teeth/Threads | 14 |
| Overall Length (in) | 1.25 |
| Bore (Min) (in) | 0.375 |
| Bore (Max) (in) | 0.375 |
| Pressure Angle | 20 degrees |
| Length Through Bore (in) | 1.25 |
| Weight | 0.16 LB |
| EAN or UPC | 662289043002 |

