- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
| Pitch Diameter | 1.125 in |
| Pitch Diameter (in) | 1.125 |
| Bore Size | 0.500 in |
| Outside Diameter (in) | 1.25 |
| Bore (Min) (in) | 0.5 |
| Bore Type | Bored to Size |
| Hub Projection (in) | 0.5 |
| Diametral Pitch | 16 |
| Length Through Bore (in) | 1.25 |
| Length Through Bore | 1.250 in |
| Bore (Max) (in) | 0.5 |
| Material | Steel |
| Number of Teeth/Threads | 18 |
| Pressure Angle | 20 degrees |
| No. of Teeth | 18 |
| Overall Length (in) | 1.25 |
| Hub Diameter (in) | 0.9375 |
| Bore Size (in) | 0.5 |
| Face Width (in) | 0.75 |
| Standards Met | AGMA |
| Weight | 0.27 LB |
| EAN or UPC | 662289043033 |

