- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
| Standards Met | AGMA |
| Bore (Max) (in) | 0.625 |
| Bore (Min) (in) | 0.625 |
| Diametral Pitch | 16 |
| Pitch Diameter (in) | 1.25 |
| Hub Projection (in) | 0.5 |
| Face Width (in) | 0.75 |
| Bore Type | Bored to Size |
| Pitch Diameter | 1.25 in |
| Outside Diameter (in) | 1.37 |
| Hub Diameter (in) | 1.0625 |
| Number of Teeth/Threads | 20 |
| Overall Length (in) | 1.25 |
| Bore Size (in) | 0.625 |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Bore Size | 0.625 in |
| Length Through Bore (in) | 1.25 |
| Length Through Bore | 1.250 in |
| No. of Teeth | 20 |
| Weight | 0.715 LB |
| EAN or UPC | 662289138722 |

