- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Bushing Bore Size (in) | 0.7500 |
| Standards Met | AGMA |
| Hub Diameter (in) | 1.5 |
| Diametral Pitch | 16 |
| Length Through Bore (in) | 1.25 |
| Bore Size (in) | 0.75 |
| No. of Teeth | 28 |
| Gear Construction | Plain |
| Bore Type | Bored to Size |
| Overall Length (in) | 1.25 |
| Bore (Min) (in) | 0.75 |
| Bore (Max) (in) | 0.75 |
| Bore Size | 0.750 in |
| Face Width (in) | 0.75 |
| Pressure Angle | 20 degrees |
| Length Through Bore | 1.250 in |
| Material | Steel |
| Outside Diameter (in) | 1.87 |
| Pitch Diameter | 1.75 in |
| Pitch Diameter (in) | 1.75 |
| Hub Projection (in) | 0.5 |
| Number of Teeth/Threads | 28 |
| Weight | 0.62 LB |
| EAN or UPC | 662289043040 |

