- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
| Standards Met | AGMA |
| Length Through Bore | 1.250 in |
| Pressure Angle | 20 degrees |
| Overall Length (in) | 1.25 |
| Diametral Pitch | 16 |
| No. of Teeth | 28 |
| Bore Type | Bored to Size |
| Face Width (in) | 0.75 |
| Pitch Diameter | 1.75 in |
| Bore (Min) (in) | 0.625 |
| Number of Teeth/Threads | 28 |
| Outside Diameter (in) | 1.87 |
| Bore Size | 0.625 in |
| Pitch Diameter (in) | 1.75 |
| Bore (Max) (in) | 0.625 |
| Hub Projection (in) | 0.5 |
| Bore Size (in) | 0.625 |
| Length Through Bore (in) | 1.25 |
| Material | Steel |
| Hub Diameter (in) | 1.5 |
| Weight | 0.665 LB |
| EAN or UPC | 662289118793 |

