- Steel Material
- Finished Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
- Browning Finish Bore Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
| Diametral Pitch | 16 |
| Length Through Bore | 1.250 in |
| Pressure Angle | 20 degrees |
| Bushing Bore Size (in) | 0.6250 |
| Bore Size (in) | 0.625 |
| Material | Steel |
| Pitch Diameter | 1.875 in |
| No. of Teeth | 30 |
| Bore Size | 0.625 in |
| Overall Length (in) | 1.25 |
| Face Width (in) | 0.75 |
| Number of Teeth/Threads | 30 |
| Outside Diameter (in) | 2 |
| Bore (Max) (in) | 0.625 |
| Standards Met | AGMA |
| Hub Projection (in) | 0.5 |
| Pitch Diameter (in) | 1.875 |
| Gear Construction | Plain |
| Length Through Bore (in) | 1.25 |
| Bore Type | Bored to Size |
| Hub Diameter (in) | 1.625 |
| Bore (Min) (in) | 0.625 |
| Weight | 0.8 LB |
| EAN or UPC | 662289043064 |

