- Steel Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
| Hub Diameter (in) | 2.5 |
| Standards Met | AGMA |
| Pressure Angle | 20 degrees |
| Pitch Diameter (in) | 4 |
| Length Through Bore | 1.500 in |
| Diametral Pitch | 16 |
| Bore (Max) (in) | 1.5 |
| Face Width (in) | 0.75 |
| Length Through Bore (in) | 1.5 |
| Number of Teeth/Threads | 64 |
| Bore Type | Bushed Bore |
| Outside Diameter (in) | 4.12 |
| No. of Teeth | 64 |
| Hub Projection (in) | 0.5625 |
| Overall Length (in) | 1.5 |
| Material | Steel |
| Bore (Min) (in) | 0.375 |
| Bore Size (in) | 0.375 |
| Pitch Diameter | 4 in |
| Weight | 2.34 LB |
| EAN or UPC | 662289117505 |

