- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Pressure Angle | 20 degrees |
| Length Through Bore (in) | 0.9375 |
| Face Width (in) | 0.5 |
| Length Through Bore | 0.9375 in |
| Overall Length (in) | 0.9375 |
| Gear Construction | Plain |
| Bore (Max) (in) | 0.4375 |
| Hub Projection (in) | 0.4375 |
| Bushing Bore Size (in) | 0.3750 to 0.4375 |
| Standards Met | AGMA |
| No. of Teeth | 16 |
| Number of Teeth/Threads | 16 |
| Diametral Pitch | 20 |
| Outside Diameter (in) | 0.9 |
| Bore Size (in) | 0.375 |
| Material | Steel |
| Pitch Diameter (in) | 0.8 |
| Hub Diameter (in) | 0.65625 |
| Pitch Diameter | 0.8 in |
| Bore (Min) (in) | 0.375 |
| Bore Type | Minimum Plain Bore |
| Weight | 0.12 LB |
| EAN or UPC | 662289105786 |

