- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
- Browning Minimum Bore Spur Gear
| Overall Length (in) | 0.9375 |
| Pitch Diameter | 0.9 in |
| Standards Met | AGMA |
| Number of Teeth/Threads | 18 |
| Pressure Angle | 20 degrees |
| Bore (Max) (in) | 0.5 |
| Bore Type | Minimum Plain Bore |
| Bore Size (in) | 0.375 |
| No. of Teeth | 18 |
| Material | Steel |
| Pitch Diameter (in) | 0.9 |
| Hub Projection (in) | 0.4375 |
| Length Through Bore (in) | 0.9375 |
| Bore (Min) (in) | 0.375 |
| Outside Diameter (in) | 1 |
| Diametral Pitch | 20 |
| Hub Diameter (in) | 0.75 |
| Length Through Bore | 0.9375 in |
| Face Width (in) | 0.5 |
| Weight | 0.14 LB |
| EAN or UPC | 662289225736 |

