- Reborable Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 27 Teeth
- 4 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
compliances
- 0
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 4.83 in |
| Set Screw | No |
| Length Through Bore | 3.500 in |
| Diametral Pitch | 20 |
| No. of Teeth | 27 |
| Material | Steel |
| Pitch Diameter | 4.5 in |
| Keyway | N/A |
| Outside Dia. [Min] | 4.83 in |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Bore Size | 1.125 in |
| Hub Dia. | 3 in |
| Weight | 9.84 LB |
| EAN or UPC | 662289546664 |

