- Steel Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
- Browning Gears are rated in accordance with AGMA standards
| Pressure Angle | 20 degrees |
| Diametral Pitch | 4 |
| Bore Type | Bushed Bore |
| Number of Teeth/Threads | 28 |
| No. of Teeth | 28 |
| Bore (Min) (in) | 1 |
| Outside Diameter (in) | 7.5 |
| Overall Length (in) | 3.78125 |
| Bore (Max) (in) | 2.625 |
| Material | Steel |
| Pitch Diameter | 7 in |
| Length Through Bore | 3.78125 in |
| Length Through Bore (in) | 3.78125 |
| Bore Size (in) | 1 |
| Face Width (in) | 3.5 |
| Pitch Diameter (in) | 7 |
| Standards Met | AGMA |
| Hub Diameter (in) | 4.125 |
| Weight | 29.2 LB |
| EAN or UPC | 662289208418 |

