- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
| Overall Length (in) | 3.375 |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 2.8 in |
| Pitch Diameter (in) | 2.8 |
| Number of Teeth/Threads | 14 |
| Bushing Bore Size (in) | 1.1250 to 1.3750 |
| No. of Teeth | 14 |
| Diametral Pitch | 5 |
| Standards Met | AGMA |
| Length Through Bore (in) | 3.375 |
| Hub Projection (in) | 0.875 |
| Gear Construction | Plain |
| Bore (Min) (in) | 1.125 |
| Length Through Bore | 3.375 in |
| Face Width (in) | 2.5 |
| Outside Diameter (in) | 3.2 |
| Bore Size (in) | 1.125 |
| Material | Steel |
| Hub Diameter (in) | 2.1875 |
| Bore (Max) (in) | 1.375 |
| Weight | 4.24 LB |
| EAN or UPC | 662289207121 |

