- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Gears are rated in accordance with AGMA standards
- Browning Minimum Bore Spur Gear
| Bore (Max) (in) | 1.125 |
| No. of Teeth | 14 |
| Standards Met | AGMA |
| Pitch Diameter (in) | 2.333 |
| Bore Size (in) | 1 |
| Overall Length (in) | 2.875 |
| Bore Type | Minimum Plain Bore |
| Outside Diameter (in) | 2.66 |
| Hub Diameter (in) | 1.8125 |
| Bore (Min) (in) | 1 |
| Pressure Angle | 20 degrees |
| Length Through Bore | 2.875 in |
| Diametral Pitch | 6 |
| Number of Teeth/Threads | 14 |
| Hub Projection (in) | 0.875 |
| Material | Steel |
| Pitch Diameter | 2.333 in |
| Face Width (in) | 2 |
| Length Through Bore (in) | 2.875 |
| Weight | 2.42 LB |
| EAN or UPC | 662289126927 |

