- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
| Bore Size (in) | 1.125 |
| Outside Diameter (in) | 5.83 |
| Standards Met | AGMA |
| Length Through Bore (in) | 3.5 |
| Number of Teeth/Threads | 33 |
| No. of Teeth | 33 |
| Pitch Diameter | 5.5 in |
| Bore Type | Minimum Plain Bore |
| Bore (Max) (in) | 2.25 |
| Diametral Pitch | 6 |
| Face Width (in) | 2 |
| Length Through Bore | 3.500 in |
| Overall Length (in) | 3.5 |
| Pitch Diameter (in) | 5.5 |
| Pressure Angle | 20 degrees |
| Bore (Min) (in) | 1.125 |
| Hub Projection (in) | 1.5 |
| Material | Steel |
| Hub Diameter (in) | 3.25 |
| Weight | 15.75 LB |
| EAN or UPC | 662289107070 |

