- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
| Diametral Pitch | 8 |
| Bore (Min) (in) | 0.75 |
| Bore Type | Minimum Plain Bore |
| Outside Diameter (in) | 1.75 |
| No. of Teeth | 12 |
| Pressure Angle | 20 degrees |
| Length Through Bore (in) | 2.25 |
| Face Width (in) | 1.5 |
| Hub Diameter (in) | 1.125 |
| Hub Projection (in) | 0.75 |
| Number of Teeth/Threads | 12 |
| Standards Met | AGMA |
| Pitch Diameter (in) | 1.5 |
| Length Through Bore | 2.250 in |
| Pitch Diameter | 1.5 in |
| Overall Length (in) | 2.25 |
| Material | Steel |
| Bore Size (in) | 0.75 |
| Bore (Max) (in) | 0.75 |
| Weight | 0.71 LB |
| EAN or UPC | 662289216666 |

