- Steel Material
- Minimum Plain Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- When you think "Special" Gears - Think Browning
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
| No. of Teeth | 36 |
| Outside Diameter (in) | 4.75 |
| Bore Type | Minimum Plain Bore |
| Bore (Min) (in) | 1 |
| Pressure Angle | 20 degrees |
| Bore Size (in) | 1 |
| Pitch Diameter | 4.5 in |
| Number of Teeth/Threads | 36 |
| Face Width (in) | 1.5 |
| Length Through Bore (in) | 2.5 |
| Hub Projection (in) | 1 |
| Overall Length (in) | 2.5 |
| Hub Diameter (in) | 3.125 |
| Length Through Bore | 2.375 in |
| Material | Steel |
| Diametral Pitch | 8 |
| Bore (Max) (in) | 2.125 |
| Pitch Diameter (in) | 4.5 |
| Standards Met | AGMA |
| Weight | 8.38 LB |
| EAN or UPC | 662289296767 |

