- Steel Material
- Bushed Bore Type
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
- Browning Split Taper Bushed Spur Gears are shaft ready and eliminate costly reworking of minimum bore gears
| Diametral Pitch | 8 |
| Length Through Bore (in) | 2.1875 |
| Bore Size (in) | 0.5 |
| Bore (Max) (in) | 1.75 |
| No. of Teeth | 60 |
| Pitch Diameter (in) | 7.5 |
| Overall Length (in) | 2.1875 |
| Outside Diameter (in) | 7.75 |
| Bore (Min) (in) | 0.5 |
| Hub Projection (in) | 0.4375 |
| Pitch Diameter | 7.5 in |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Hub Diameter (in) | 3 |
| Number of Teeth/Threads | 60 |
| Length Through Bore | 2.1875 in |
| Face Width (in) | 1.5 |
| Standards Met | AGMA |
| Bore Type | Bushed Bore |
| Weight | 15.87 LB |
| EAN or UPC | 662289247981 |

