- Bolt Snap
- Rigid
- Open Eye
- 7/16" Hook Opening
- 60 lb Working Load Limit
features
- Figure no. 232
- Rigid, open eye, bolt snap
- Standard zinc finish
| Finish | Zinc Plated |
| Type | Rigid, Bolt Snap, Open Eye |
| Overall Length | 4 in |
| Working Load Limit | 60 lb |
| Hook Opening | 0.4375 in |
| Eye Width | 1/2 in |
| Cooper Family | CAM049 - Accessories |
| Material | Malleable Iron |
| Weight | 0.17 LB |
| EAN or UPC | 20418191732 |

