- Bolt Snap
- Swiveling
- Round Eye
- 3/8" Hook Opening
- 70 lb Working Load Limit
features
- Swiveling, round eye, bolt snap
- Standard nickel finish
| Finish | Nickel |
| Cooper Family | CAM049 - Accessories |
| Overall Length | 3.6875 in |
| Type | Round Eye, Bolt Snap, Swiveling |
| Working Load Limit | 70 lb |
| Material | Die Cast Zinc |
| Hook Opening | 0.375 in |
| Eye Width | 3/4 in |
| Weight | 0.11 LB |
| EAN or UPC | 20418201158 |

