- Quick Snap
- Swiveling
- Round Eye
- 5/8" Hook Opening
- 80 lb Working Load Limit
features
- Swiveling, round eye, quick snap
- Standard nickel finish
| Type | Round Eye, Quick Snap, Swiveling |
| Hook Opening | 0.625 in |
| Finish | Nickel |
| Material | Die Cast Zinc |
| Overall Length | 3.375 in |
| Eye Width | 5/8 in |
| Working Load Limit | 80 lb |
| Cooper Family | CAM049 - Accessories |
| Weight | 0.13 LB |
| EAN or UPC | 20418191817 |

