- Bolt Snap
- Rigid
- Open Eye
- 3/8" Hook Opening
- 70 lb Working Load Limit
| Hook Opening | 0.375 in |
| Cooper Family | CAM049 - Accessories |
| Type | Rigid, Bolt Snap, Open Eye |
| Overall Length | 3.40625 in |
| Eye Width | 3/8 in |
| Finish | Polished |
| Working Load Limit | 70 lb |
| Material | Solid Bronze |
| Weight | 0.147 LB |
| EAN or UPC | 20418179792 |

