- Bolt Snap
- Double Ended
- 3/8" Hook Opening
- 130 lb Working Load Limit
| Finish | Polished |
| Cooper Family | CAM049 - Accessories |
| Type | Bolt Snap, Double Ended |
| Overall Length | 4 in |
| Material | Stainless Steel |
| Working Load Limit | 130 lb |
| Hook Opening | 0.375 in |
| Weight | 0.14 LB |
| EAN or UPC | 20418201332 |

