- Bolt Snap
- Swiveling
- Round Eye
- 3/8" Hook Opening
- 180 lb Working Load Limit
| Working Load Limit | 180 lb |
| Type | Round Eye, Bolt Snap, Swiveling |
| Eye Width | 3/4 in |
| Hook Opening | 0.375 in |
| Overall Length | 3.09375 in |
| Cooper Family | CAM049 - Accessories |
| Material | Stainless Steel |
| Finish | Polished |
| Weight | 0.11 LB |
| EAN or UPC | 20418201349 |

