| Threads per Inch | 6 |
| Thread Pitch | N/A |
| Sleeve Bore | 200 mm |
| Thread Size | N/A |
| Length | 181.000 mm |
| Withdrawal Nut | N048 |
| Weight | 31.15 LB |
| EAN or UPC | 7316571269337 |
| Threads per Inch | 6 |
| Thread Pitch | N/A |
| Sleeve Bore | 200 mm |
| Thread Size | N/A |
| Length | 181.000 mm |
| Withdrawal Nut | N048 |
| Weight | 31.15 LB |
| EAN or UPC | 7316571269337 |