Timken Co.
SK 22023 X 200 MM
WITHDRAWAL SLEEVE 200 MM SLEEVE BORE X 181 MM LONG, REMOVAL NUT N048
Item #101654927
| Sleeve Bore | 200 mm |
| Length | 181.000 mm |
| Threads per Inch | 6 |
| Withdrawal Nut | N048 |
| Sleeve Taper | 1:12 |
| Thread Pitch | N/A |
| Bearing Bore | 220 mm |
| Thread Size | M240 |
| Bearing Series | 22300K Series |
| Weight | 29.5 LB |
| EAN or UPC | 87796034136 |
