| Bearing Design | Removable Outer Ring – Straight |
| End Type | Open End |
| Shaft Fillet Radius [Max] | 0.156 in |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 95 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 0.1 in |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| O.D. | 200 mm |
| Dynamic Load Rating | 129000 lbf |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Inner Ring O.D. | 4.809 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Shoulder O.D. [Max] | 4.800 in |
| Static Load Rating [Max] | 180000 lbf |
| Weight | 28.3 LB |
| EAN or UPC | 662293049823 |

