| Capacity | Standard Capacity |
| Cage Material | Brass |
| Material | Steel |
| Limiting Speed - Grease | 4000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Flange Diameter | 132.46 mm |
| Inner Race Flange Diameter | 132.5 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. Inner Race | 122.14 |
| Precision Ground | Yes |
| O.D. | 200 mm |
| Outer Race Design | Separable Both Directions |
| Fillet Radius | 4 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| End Type | Open End |
| I.D. | 95 mm |
| Flange O.D. Inner Race | 132.46 |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 663 kN |
| No. of Rows | 2 |
| Limiting Speed - Oil | 5000 rpm |
| Flange I.D. Outer Race | 164.28 |
| Outer Race Roller Track Diameter | 173.4 mm |
| Inside Dia. | 95 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| Static Load Rating | 663 kN |
| Outside Dia. | 200 mm |
| Dynamic Load Rating | 486 kN |
| Bore Type | Round Bore, Metric Type |
| Rows of Balls | Single |
| Inner Ring Roller Track Diameter | 122.1 mm |
| Weight | 27.7 LB |
| EAN or UPC | 637410041530 |

