| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Cageless |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Non-Separable |
| No. of Rows | 1 |
| Weight | 0.478 LB |
| EAN or UPC | 85311084611 |

