- 10431259 / AMN72203 2 3/16 TAKEUP ROLLER BRG
| Vibration Frequency Roller Spin | 0.0606 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity | 36370 lb |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Housing Coating | Powder Coated |
| Static Load Rating | 44400 lb |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Auxiliary Seals | 2 Open Caps Cast Iron |
| Size Code | 7 |
| Bearing Type | Spherical Roller |
| Retainer Type | Engineered Polymer |
| Lubrication Type | Exxon Ronex MP Std |
| Weight | 22.7 LB |
| EAN or UPC | 793699417845 |

