- 10437634 / BMN82207 2 7/16 TAKEUP ROLLER BRG
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Coating | Powder Coated |
| Retainer Type | Engineered Polymer |
| Auxiliary Seals | 1 Open 1 Closed Cap Cast Iron |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Size Code | 8 |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Radial Dynamic Load Capacity | 43240 lb |
| Housing Material | Cast Iron |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Static Load Rating | 53500 lb |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Bearing Type | Spherical Roller |
| Weight | 27.2 LB |
| EAN or UPC | 698210905118 |

