- 10406360 / MN82207C 2 7/16 TAKEUP ROLLER BRG
| Retainer Type | Engineered Polymer |
| Size Code | 8 |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Grease Fitting Size | 1/8 NPT |
| Lubrication Type | Exxon Ronex MP Std |
| Bearing Type | Spherical Roller |
| Auxiliary Seals | 1 Closed Cap Steel Short Hub |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Static Load Rating | 53500 lb |
| Radial Dynamic Load Capacity | 43240 lb |
| Weight | 21.4 LB |
| EAN or UPC | 793699718713 |

