features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Take-Up Frame No. | TP30 |
| Locking Device | Spring Locking Collar |
| Seal Type | Dual Lip Rubbing Seals |
| Length Through Bore | 3.375 in |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.25 in |
| Weight | 21.2 LB |
| EAN or UPC | 782475573783 |

