Intertape Polymer Group
86007
AC35 SLV 48MMX54.8M IPG-IPG 24; CLOTH/DUCT TAPE; AC35 11 Mil Medium Grade Duct Tape
Item #105506445
| Width | 48.000 mm |
| Length | 54.800 m |
| Series | AC35 |
| Type | Duct Tape |
| Color | Silver |
| Weight | 1.75 LB |
